1/2 in. x 250 ft. LLDPE Tubing in Blue
1/2 in. x 250 ft. LLDPE Tubing in Blue
Package Quantity Info:
FT: 1 RL: 250-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Application:
- Food and Beverage, Compressed Air, Water Supply
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 37/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 230 psi
- UL Listed:
- No