1/2 x 3/8 in. Tube OD x FPT Polypropylene Bulk Connector

You last purchased this on
 
John Guest

1/2 x 3/8 in. Tube OD x FPT Polypropylene Bulk Connector

  • Fast #
  • Part #JPP011623W
  • Item #2995648
  • Manufacturer Part #PP011623W
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

1/2 x 3/8 in. Tube OD x FPT Polypropylene Bulk Connector

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion and lead free
  • No tools or glue required to make connections
  • Connects to copper or plastic tubing
  • Lead free
  • Not for use with sodium hypochlorite
  • Rated to 150 psi
  • Requires Certification

Documents


Specifications

ASTM:
No
Application:
Water
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Adapter, Reducing
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Temperature Range:
33 to 160 Deg F