1/4 in. Locking Clip

Part #JPIC1808R  |  Item #2252940  |  Manufacturer Part #PIC1808R

$ 0.22 EACH

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Secures collet in position to prevent accidental disconnection
  • Suitable for 1/4" polypropylene or acetal fittings

Specifications

CARB OTC LEED Compliant: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Acetal

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]