1/4 in. OD Stem Bulkhead Polypropylene Plug
PP Series 1/4 in. OD Stem Bulkhead Polypropylene Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Not for use with sodium hypochlorite
- Rated to 150 psi
Specifications
- ASTM:
- No
- Application:
- Waterworks
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- PP Series
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 100 psi
- Valve Body Material:
- Polypropylene