1/4 in. OD Stem x Tube OD Straight Polypropylene and EPDM 90 Degree Bulk Elbow
This product has been replaced by
Manufacturer Part #PP220808W-US
1/4 in. OD Stem x Tube OD Straight Polypropylene and EPDM 90 Degree Bulk Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Corrosion free
- Suitable for water and food applications, FDA Approved
Specifications
- ASTM:
- No
- Application:
- Water
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Stem
- End Connection 2:
- OD Tube
- End Connections:
- OD Stem x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Elbow
- ISO:
- ISO 9001
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No