John Guest USA

1/4 x 5/16 in. OD x ID Reducing Bulkhead Tube Support Plastic Insert

Part #JTSI250S  |  Manufacturer Part #TSI250S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • tube support
  • Lead Free
  • Works on 1/4id hose

Specifications

ASTM Specifications: No

Clean Bagged: No

Color Finish: Grey

End Connection 1: OD

End Connection 2: ID

End Connections: OD x ID

Fitting Size 1: 1/4 in

Fitting Size 2: 5/16 in

Fitting Sizes: 1/4 in x 5/16 in

Fitting Type: Reducing

ISO Specifications: ISO 9001

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Pressure Class: 230#