0 items

John Guest USA Speedfit® 3/8 x 3/4 in. OD x No-Hub FGHT Reducing Polysulfone 90 Degree Bulk Elbow

JNC2723

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects to copper or plastic tubing
  • Provides a permanent/removable leak-proof connection
  • Provides a simple method of installing dishwasher supply line
  • Push-connect is simple to use with no tools or glue required

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Application
Dishwashers
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Speedfit®
End Connection 1
OD
End Connection 2
No Hub
End Connections
OD x No Hub
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Fitting Sizes
3/8 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday