3/8 x 7/16 in. OD Tube x UNS Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal
3/8 x 7/16 in. OD Tube x UNS Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal
Package Quantity Info:
EA: 1 IP: 10 CA: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Corrosion free
- Suitable for water and food applications, FDA Approved
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- UNS
- End Connections:
- Push-to-Connect x UNS
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 3/8 in x 7/16 in
- Fitting Type:
- Union
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Temperature Range:
- 33 - 160 Deg F