3/4 in. CTS Polysulphone Bulk End Cap
3/4 in. CTS Polysulphone Bulk End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No