John Guest USA

3/8 in. Acetal Tube Check Valve

Part #J38SCV  |  Manufacturer Part #3/8SCV

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water
  • Corrosion free
  • Crack pressure of 0.3 psi
  • Single check valves allow flow in one direction

Specifications

End Connection 1: Tube

End Connection 2: Tube

End Connections: Tube

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Acetal

Maximum Temperature: 20

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/8 in

Valve Type: Check Valve