3/8 in. x 25 ft. LLDPE Tubing in Natural

You last purchased this on
 
John Guest

3/8 in. x 25 ft. LLDPE Tubing in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

3/8 in. x 25 ft. LLDPE Tubing in Natural

  • Fast #
  • Part #JPE12EI025FN
  • Item #5147668
  • Manufacturer Part #PE-12-EI-025F-N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Suitable for a wide range of temperatures and pressures
  • Broad chemical compatibility made from non-contaminating materials
  • Linear low density polyethylene tubing for cold and intermittent hot water applications
  • Strong and flexible with excellent resistance to environmental stress
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-1693
Application:
Potable Water, Water Supply
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
LLDPE
Maximum Temperature:
150
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/8 in
Pressure - Maximum:
230 psi
Pressure Class:
230#
UL Listed:
No