John Guest USA
3/8 in. OD Bulkpack Locking Clips
Part #JPIC1812R | Item #2252924 | Manufacturer Part #PIC1812R
$
0.24
EACH
Fitting Sizes:
3/8 inProduct Details
- Secures collet in position to prevent accidental disconnection
- Suitable for 3/8" polypropylene or acetal fittings
Specifications
Color Finish: Red
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Material: Plastic
NSF Certified: Yes
NSF Specifications: [NSF 51, NSF 61]
Pressure Class: 150#