3/8 in. OD x Hose ID Straight Polypropylene Bulkhead Tube with EPDM O-Ring
3/8 in. OD x Hose ID Straight Polypropylene Bulkhead Tube with EPDM O-Ring
Package Quantity Info:
EA: 1 IP: 10 CA: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Polypropylene material
- Allows you to connect JG fitting to id of hose
Specifications
- ASTM:
- No
- Application:
- Water, Foodservice
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Stem
- End Connection 2:
- Barbed
- End Connections:
- OD Stem x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Hose Barb
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Temperature Range:
- 33 - 160 Deg F