3/8 in. OD Stem Bulkhead Polypropylene Plug

You last purchased this on
 
John Guest

3/8 in. OD Stem Bulkhead Polypropylene Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

3/8 in. OD Stem Bulkhead Polypropylene Plug

  • Fast #
  • Part #JPP0812W
  • Item #2500388
  • Manufacturer Part #PP0812W
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion and lead free
  • No tools or glue required to make connections
  • Connects to copper or plastic tubing
  • Quick and easy connection/disconnection
  • For use with JG push-fit fittings
  • Polypropylene body
  • Not for use with sodium hypochlorite
  • Rated to 150 psi
  • Food quality, suitable for potable liquids and pure water
  • Lead free materials
  • Requires Certification

Documents


Specifications

ASTM:
No
Application:
Food, Water
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Temperature Range:
33 - 160 Deg F