3/8 x 3/8 x 1/4 in. Male Compression x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White
ASVPP Series 3/8 x 3/8 x 1/4 in. Male Compression x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Threads onto 3/8 in compression chrome supply stop
- Quarter turn to open or close
- For use with plastic or copper OD sized tubing
- Quick and easy connection/disconnection
- NSF 61 listed
- Lead free materials
- White polypropylene body, EPDM seals
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- ASVPP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Male Compression
- End Connection 2:
- Compression
- End Connection 3:
- OD Tube
- End Connections:
- Male Compression x Compression x OD Tube
- Handle Material:
- Plastic
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 150
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 70 Deg F (1 to 20 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Angle
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/8 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve