3/8 x 1/2 in. Tube OD x FPT Acetal Bulk Connector in Grey
3/8 x 1/2 in. Tube OD x FPT Acetal Bulk Connector in Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead free
- Corrosion free
- Suitable for air, inert gases, and pneumatic applications
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- NPTF
- End Connections:
- OD Tube x NPTF
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 150
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi