3/8 x 1/2 in. OD x ID Reducing Polypropylene Bulkhead Tube Hose Stem
3/8 x 1/2 in. OD x ID Reducing Polypropylene Bulkhead Tube Hose Stem
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Stem
- End Connection 2:
- Barbed
- End Connections:
- OD Stem x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Temperature Range:
- 33 - 160 Deg F