John Guest USA

3/8 x 1/2 in. Tube x MPT Reducing Plastic Connector

Part #HGMC68  |  Manufacturer Part #GMC68

Fitting Sizes:

3/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Tube

End Connection 2: MPT

End Connections: Tube x MPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

NSF Certified: No

UL Listed: No