3/8 x 1/4 in. OD Stem x FPT Acetal Bulk Connector in Grey
3/8 x 1/4 in. OD Stem x FPT Acetal Bulk Connector in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead Free
- Creates swivel elbows and/or swivel tees
- Mates with John Guest PI fittings to provide swivel capabilities
Specifications
- ASTM:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Stem
- End Connection 2:
- FPT
- End Connections:
- OD Stem x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi