1/2 x 3/8 x 1/4 in. NPS x Compression x OD Tube Angle Supply Stop Valve in White

You last purchased this on
 
John Guest

Speedfit® 1/2 x 3/8 x 1/4 in. NPS x Compression x OD Tube Angle Supply Stop Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 1/2 x 3/8 x 1/4 in. NPS x Compression x OD Tube Angle Supply Stop Valve in White

  • Fast #
  • Part #JASVPP5LFUS
  • Item #4053449
  • Manufacturer Part #ASVPP5LF-US
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Simple method of adding a water supply line between valve and riser
  • Lead Free
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Reverse Osmosis System, Beverage Dispensing Systems, Commercial Ice Maker, RO Filtration Systems, Potable Water
Collection:
Speedfit®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPS
End Connection 2:
Compression
End Connection 3:
OD Tube
End Connections:
NPS x Compression x OD Tube
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Operator:
Quarter Turn
Valve Size:
1/2 in x 3/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve