John Guest USA CTS x NPSF Reducing Polysulphone Female Connector

JPSEI6220EL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind the wall use
  • Code approved
  • Full Flow
  • Lead Free
  • Slimmer profile
  • Twist to lock technology
  • UV inhibited
  • Warranty for 25 years
  • Works with copper, PEX and CPVC

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Clean Bagged
No
End Connection 1
CTS
End Connection 2
NPSF
End Connections
CTS x NPSF
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday