0 items

John Guest USA CTS x NPT Brass Male Adapter

JMWI052

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Code approved
  • Creates swivel elbows and/or swivel tees
  • Lead Free
  • Mates with John Guest CTS fittings to provide swivel capabilities

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
End Connection 1
CTS Stem
End Connection 2
NPTM
End Connections
CTS x NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Stem
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday