1/2 in. CTS Polysulphone Bulk End Cap in White

You last purchased this on
 
John Guest

Fairview 1/2 in. CTS Polysulphone Bulk End Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Fairview 1/2 in. CTS Polysulphone Bulk End Cap in White

  • Fast #
  • Part #JPSEI4620
  • Item #3755404
  • Manufacturer Part #PSEI4620
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Push connection
  • Hot and cold water and hydronic heating application
  • For use with Pex, CPVC and copper pipe
  • Lead Free
  • Corrosion free and no scale build-up
  • Made in USA
  • No risk of fire or flame
  • Truly demountable without damage to pipe or fitting
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Fairview
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
End Cap
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi