0 items

John Guest USA NPT Plastic 90 Degree Elbow

JPP48W

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

SPECIFICATIONS

ASTM Specifications
No
Application
Water
CSA Certified
No
Clean Bagged
No
End Connection 1
Push
End Connection 2
NPTM
End Connections
NPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday