0 items

John Guest USA Polypropylene CTS Stem Plug

JPP08W

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Allows you to plug JG port
  • Lead Free

SPECIFICATIONS

ASTM Specifications
No
Application
Water
CSA Certified
No
Clean Bagged
No
Color Finish
White
End Connection 1
OD Stem
End Connections
CTS Stem
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Plug
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday