1/2 in. CTS x NPS Polypropylene Female Stem Adapter

You last purchased this on
 
John Guest

ProLock™ 1/2 in. CTS x NPS Polypropylene Female Stem Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

ProLock™ 1/2 in. CTS x NPS Polypropylene Female Stem Adapter

  • Fast #
  • Part #JPSEI502034E
  • Item #7245325
  • Manufacturer Part #PSEI502034E
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • For use with Pex, CPVC and copper pipe
  • Made in USA
  • Approved for behind wall use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
OD Stem
End Connection 2:
FPT
End Connections:
OD Stem x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi