3/4 in. CTS Plug-In Straight Polysulfone 90 Degree Elbow

You last purchased this on
 
John Guest

ProLock™ 3/4 in. CTS Plug-In Straight Polysulfone 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

ProLock™ 3/4 in. CTS Plug-In Straight Polysulfone 90 Degree Elbow

  • Fast #
  • Part #JPSEI222828E
  • Item #7245322
  • Manufacturer Part #PSEI222828E
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • For use with Pex, CPVC and copper pipe
  • Made in USA
  • Lead-Free
  • Approved for behind wall use
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1061
ASTM:
ASTM F-877
Application:
Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
Elbow Degree:
90 DD
End Connection 1:
OD Stem
End Connection 2:
Push
End Connections:
OD Stem x Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi