3/4 x 1 in. CTS x NPT Reducing Brass Push-Connect Male Connector

You last purchased this on
 
John Guest

ProLock™ 3/4 x 1 in. CTS x NPT Reducing Brass Push-Connect Male Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

ProLock™ 3/4 x 1 in. CTS x NPT Reducing Brass Push-Connect Male Connector

  • Fast #
  • Part #JMWI012828LFE
  • Item #7245343
  • Manufacturer Part #MWI012828LF-E
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • For use with Pex, CPVC and copper pipe
  • Made in USA
  • Lead-Free
  • Approved for behind wall use
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
Application:
PEX, CPVC, Copper Pipe, Water, Hydronic
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
End Connection 1:
Push-to-Connect
End Connection 2:
MNPT
End Connections:
Push-to-Connect x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi