John Guest USA ProLock™ 3/8 in. CTS Straight Polysulfone and EPDM 90 Degree Elbow

JPSEI0316E

Manufacturer Part #: PSEI0316E

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    JPSEI0316E

    Manufacturer Part #: PSEI0316E

  • 1/2 in

    JPSEI0320E

    Manufacturer Part #: PSEI0320E

  • 3/4 in

    JPSEI0328E

    Manufacturer Part #: PSEI0328E

  • 1 in

    JPSEI0336E

    Manufacturer Part #: PSEI0336E

DESCRIPTION

  • Works with copper, PEX and CPVC
  • Approved for behind the wall use
  • Twist to lock technology
  • Warranty for 25 years
  • Code approved
  • Full Flow
  • Lead Free
  • UV inhibited
  • Slimmer profile

SPECIFICATIONS

ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 2
3/8 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Type
JPSEI03E

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday