John Guest USA ProLock™ CTS Plug-In Straight Polysulfone 90 Degree Elbow

JPSEI22E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind the wall use
  • Code approved
  • Full Flow
  • Lead Free
  • Slimmer profile
  • Twist to lock technology
  • UV inhibited
  • Warranty for 25 years
  • Works with copper, PEX and CPVC

SPECIFICATIONS

ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday