John Guest USA ProLock™ 1 in. CTS Straight Polysulfone Tee

JPSEI026E

Manufacturer Part #: PSEI0236E

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    JPSEI0216E

    Manufacturer Part #: PSEI0216E

  • 1 in

    JPSEI0236E

    Manufacturer Part #: PSEI0236E

DESCRIPTION

  • Works with copper, PEX and CPVC
  • Approved for behind the wall use
  • Twist to lock technology
  • Warranty for 25 years
  • Code approved
  • Full Flow
  • Lead Free
  • UV inhibited
  • Slimmer profile

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connection 2
CTS
End Connection 3
CTS
End Connections
CTS
FM Approved
No
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday