John Guest USA ProLock™ 1/2 in. CTS Straight Polysulphone End Cap

JPSEI46E

Manufacturer Part #: PSEI4620E

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    JPSEI4616E

    Manufacturer Part #: PSEI4616E

  • 1/2 in

    JPSEI4620E

    Manufacturer Part #: PSEI4620E

  • 3/4 in

    JPSEI4628E

    Manufacturer Part #: PSEI4628E

  • 1 in

    JPSEI4636E

    Manufacturer Part #: PSEI4636E

DESCRIPTION

  • Works with copper, PEX and CPVC
  • Approved for behind the wall use
  • Twist to lock technology
  • Warranty for 25 years
  • Code approved
  • Full Flow
  • Lead Free
  • UV inhibited
  • Slimmer profile

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Copper, CPVC, PEX
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connections
CTS
FM Approved
No
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday