John Guest USA ProLock™ 1 x 3/4 in. CTS x NPT Reducing Polysulfone Push-Connect Male Connector in Black

JPSEI01E

Manufacturer Part #: PSEI013626E

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up
  • Warranty for 25 years
  • Lead Free

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Copper Pipe, CPVC, Hydronic, PEX, Water
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connection 2
NPT
End Connections
CTS x NPT
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Reducing
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday