John Guest USA ProLock™ CTS x NPT Straight Bulkhead Polysulfone Male Stem Adapter in Black

JPSEI05E

Manufacturer Part #: PSEI053628E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Code approved
  • Creates swivel elbows and/or swivel tees
  • Lead Free
  • Mates with John Guest CTS fittings to provide swivel capabilities

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Copper Pipe, CPVC, Hydronic, PEX, Water
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
Color Finish
Black
End Connection 1
CTS
End Connection 2
NPT
End Connections
CTS x NPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday