1 in. CTS Straight Polypropylene and EPDM 90 Degree Bulk Elbow

You last purchased this on
 
John Guest

Speedfit® 1 in. CTS Straight Polypropylene and EPDM 90 Degree Bulk Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 1 in. CTS Straight Polypropylene and EPDM 90 Degree Bulk Elbow

  • Fast #
  • Part #JPEI0336
  • Item #3334159
  • Manufacturer Part #PEI0336
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Application:
Waterworks
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
Elbow Degree:
90 DD
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi