Speedfit® 1/2 in. CTS Union Straight PEX Single Tee

Part #JPEI0220P  |  Item #4435631  |  Manufacturer Part #PEI0220P

$ 7.00 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #JPEI0220PMfr. Part #PEI0220P

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.00 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #JPEI0228PMfr. Part #PEI0228P

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.65 /EACH
    Added to your cart. View Cart

Product Details

  • Quick connect and disconnect
  • Easy to use in confined space
  • No tool required
  • A permanent leak-proof connection
  • Plastic products are corrosion-free
  • Made in USA

Documents

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

End Connection 1: CTS

End Connection 2: CTS

End Connection 3: CTS

End Connections: CTS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Package Quantity: 1