John Guest USA
Speedfit® 1/2 in. CTS x MNPT Straight Polysulfone 90 Degree Fixed Single Elbow
Part #JPSEI482024P | Item #4435609 | Manufacturer Part #PSEI482024P
All Sizes
Product Details
- Connects to any combination of copper, PEX, and CPVC pipe
- Approved for behind wall applications as a permanent leak-free connection
- Push-connect is simple to use with no tools or glue required
- Twist and lock feature provides added security
- Suitable for domestic hot and cold water and hydronic heat applications
- Resistant to scale build-up
Specifications
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: Plumbing
CSA Certified: CSA B137.5
Clean Bagged: No
Collection: Speedfit®
Elbow Degree: 90
End Connection 1: CTS
End Connection 2: MIPS
End Connections: CTS x MIPS
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Material: Plastic
Material Type: Polysulfone
Maximum Pressure: 160 psi
Maximum Temperature: 73
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Package Quantity: 1