John Guest USA Speedfit® 1/2 in. Polysulfone 160 psi CTS Shut Off Valve

JPSEISV20P

Valve Size

1/2 in

$18.53

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Shut-off valve
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

SPECIFICATIONS

ASTM Specifications
ASTM 877
CSA Certified
CSA B137.5
Collection
Speedfit®
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday