Speedfit® 1/2 x 3/4 in. Male CTS x Male NPT Plastic Adapter in White

Part #JPSEI012026  |  Item #4037563  |  Manufacturer Part #PSEI012026

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM F876, ASTM F877

CSA Certified: CSA B137-5

Collection: Speedfit®

Color Finish: White

End Connection 1: CTS

End Connection 2: MNPT

End Connections: CTS x MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polysulfone

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic