3/4 x 1/2 in. CTS Reducing PEX 90 Degree Plastic Single Elbow

You last purchased this on
 
John Guest

Speedfit® 3/4 x 1/2 in. CTS Reducing PEX 90 Degree Plastic Single Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/4 x 1/2 in. CTS Reducing PEX 90 Degree Plastic Single Elbow

  • Fast #
  • Part #JPEI212820P
  • Item #4435620
  • Manufacturer Part #PEI212820P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Lead Free
  • Resistant to scale build-up
  • Warranty for 25 years
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
Elbow Degree:
90 DD
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
160 psi