Speedfit® 3/4 x 3/4 x 1/2 in. CTS Reducing PEX Bulk Tee

Part #JPEI3028A  |  Item #2995653  |  Manufacturer Part #PEI3028A

$ 9.10 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 3/4 in x 1/2 in

    Part #JPEI3028AItem #2995653Mfr. Part #PEI3028A

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.10 /EACH
    Added to your cart. View Cart

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up

Specifications

ASTM Specifications: ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

End Connection 1: CTS

End Connection 2: CTS

End Connection 3: CTS

End Connections: CTS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]