John Guest USA

Speedfit® 5/16 in. OD Tube Straight Plastic and Acetal Copolymer Bulkhead Union Connector in Grey

Part #JPM0408S  |  Manufacturer Part #PM0408S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free

Specifications

ASTM Specifications: No

Application: [Air, Water]

CSA Certified: No

Clean Bagged: No

Collection: Speedfit®

Color Finish: Grey

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 5/16 in

Fitting Size 2: 5/16 in

Fitting Sizes: 5/16 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Acetal Copolymer

Maximum Pressure: 150 psi

Maximum Temperature: 167

Minimum Temperature: -14

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Type: N37404