John Guest USA Speedfit® 1/2 in. CTS Pipe Straight Bulkhead Acetal Insert and Hydronic

JTSI

Manufacturer Part #: TSI20

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    JTSI20

    Manufacturer Part #: TSI20

  • 1 in

    JTSI36

    Manufacturer Part #: TSI36

DESCRIPTION

  • Pipe inserts
  • Approved for behind the wall use
  • Code approved
  • Lead Free

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM F-876, ASTM F-877
Application
Hot and Cold Water Distribution, Hydronic
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Speedfit®
End Connection 2
CTS
End Connections
CTS
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday