John Guest USA Speedfit® 1/2 in. CTS x MNPT Straight Polysulfone Single-Packed Union Connector

JPSEI01P

Manufacturer Part #: PSEI012024P

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    JPSEI012024P

    Manufacturer Part #: PSEI012024P

  • 3/4 in

    JPSEI012826P

    Manufacturer Part #: PSEI012826P

DESCRIPTION

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Speedfit®
End Connection 2
MNPT
End Connections
CTS x MNPT
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday