John Guest USA

Speedfit® 1/4 in. Polypropylene 150 psi OD Tube Shut Off Valve

Part #JPPSV040808W  |  Manufacturer Part #PPSV040808W

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Shut-off valve

Specifications

Collection: Speedfit®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Recommended Valve Application: Water

Type: JPPSV040808W

UL Listed: No

Valve Size: 1/4 in

Valve Type: Shut Off Valve