John Guest USA Speedfit® Polypropylene 150 psi OD Tube x FNPT Shut Off Valve

JPPSV501222W

Manufacturer Part #: PPSV501222W

Valve Size

3/8 in x 1/4 in
Starting at $8.31

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Shut-off valve
  • Suitable for water and food applications, FDA Approved
  • Works on RO storage tanks

SPECIFICATIONS

Collection
Speedfit®
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Package Quantity
Pack of 10
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/8 in x 1/4 in
Valve Type
Shut Off Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday