1/4 in x 3/8 in. Supply Kit in White
1/4 in x 3/8 in. Supply Kit in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Filtration systems
- Automatic coffee brewers
- Reverse osmosis
- Not suitable for compressed air applications
- Ice makers and most refrigeration hookups
Documents
Specifications
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 300 in
- Maximum Temperature:
- 200
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Rigid:
- No