John M. Frey Company
EZ-Pull® 3/8 x 5/8 in. x 15 ft. Line Set
Part #JDL06100815H | Item #7208890 | Manufacturer Part #DL06100815H
Length:
15 ftProduct Details
Documents
Specifications
Collection: EZ-Pull®
Depth: 1/2 in
End Connection 1: Flared
End Connections: Flared
Length: 15 ft
Liquid Line OD : 3/8 in
Material: Copper Alloy
Product Type: Mini Split Line Set
Suction Line OD : 5/8 in
UL Listed: No