Feltip Paint Marker Gold

You last purchased this on
 
John P. Nissen Jr., Company

Feltip Paint Marker Gold

This product requires certification to purchase.
You last purchased this on
 
John P. Nissen Jr., Company

Feltip Paint Marker Gold

  • Fast #
  • Part #NFPGOM00358
  • Item #4930246
  • Manufacturer Part #FPGOM 00358
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient to carry in your pocket
  • Marks on material such as metal, plastic, printed circuit boards, glass, wood, paper, leather and textiles etc
  • Feltip paint markers
  • Call for more color options
  • Marks are permanent and they won’t chip, peel, fade or rub-off
  • Writes on any surface porous, non-porous, rough or smooth, wet, oily or dry
  • Requires Certification

Specifications

Color Finish Name:
Gold
Maximum Temperature:
600
Product Type:
Marker
Width:
1/8 in