Feltip Paint Marker White
Feltip Paint Marker White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient to carry in your pocket
- Marks on material such as metal, plastic, printed circuit boards, glass, wood, paper, leather and textiles etc
- Feltip paint markers
- Call for more color options
- Marks are permanent and they won’t chip, peel, fade or rub-off
- Writes on any surface porous, non-porous, rough or smooth, wet, oily or dry
Specifications
- Color Finish Name:
- White
- Maximum Temperature:
- 600
- Product Type:
- Marker
- Width:
- 1/8 in